JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

30A Fast Acting Melamine Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G1007142| Mfr #: KLM-30

$22.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007142 Mfr #: KLM-30
Diameter: 13/32"Green Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingItem: Fast Acting Midget Fuse
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDCElement: Single
Body Style: CylindricalBody Material: Melamine
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut A5Y-2
Series: KLMLength: 1-1/2"
Fuse Voltage Rating: 600VAC/DCStandards: CE, UL Listed, CSA
In Line Fuseholder: DFuse Amps: 30A
Fuse Holder Code: DCountry of Origin (subject to change): Mexico

Product Description

A fast acting midget fuse from Bussmann is the most essential fuse for both commercial and industrial needs. You're sure to love this fast acting midget fuse's features, which include 30A fuse amps, an interrupt rating of 100kA at 600VAC, 50kA at 600VDC, and klm series. The voltage rating is 600vac/dc. As far as size goes, it is 13/32" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut A5Y-2, you'll thoroughly enjoy its use. The body is made of melamine material. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.