LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

30A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G2169991| Mfr #: KTK-30

$15.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169991 Mfr #: KTK-30
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKLength: 1-1/2"
Indicating / Nonindicating: NonindicatingItem: Fast Acting Midget Fuse
Green Environmental Attribute: RoHS CompliantIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 30A
Standards: CE, UL Listed, CSAElement: Single
Series: KTKFuse Holder Code: D
Class: MidgetFuse Interrupt Rating: 100kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: MelamineRejection / Nonrejection: Nonrejection
Country of Origin (subject to change): Mexico

Product Description

Use a fast acting midget fuse from Bussmann for a quick fuse replacement. You're sure to love this fast acting midget fuse's features, which include 30A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. It is a nonindicating fast acting midget fuse. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 600vac. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.