3/10A Fast Acting Midget Fuse 600VAC

BUSSMANN| Zoro #: G1127996| Mfr #: KTK-3/10

$19.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127996 Mfr #: KTK-3/10
Element: SingleDiameter: 13/32"
Series: KTKStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Rejection / Nonrejection: NonrejectionClass: Midget
Body Style: CylindricalFuse Holder Code: D
In Line Fuseholder: DFuse Amps: 3/10A
Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fast acting midget fuse from Bussmann is here! You're sure to love this fast acting midget fuse's features, which include 3/10A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a single element. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as Midget. The body is made of melamine material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.