LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G2267054| Mfr #: KTK-3/4

$22.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267054 Mfr #: KTK-3/4
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Body Style: CylindricalStandards: CE, UL Listed, CSA
Series: KTKDiameter: 13/32"
Length: 1-1/2"Class: Midget
Fuse Interrupt Rating: 100kA at 600VACFuse Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingElement: Single
Body Material: MelamineItem: Fast Acting Midget Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
In Line Fuseholder: DFuse Amps: 3/4A
Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 3/4A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. As far as size goes, it is 13/32" in diameter. It has a single element. The body is made of melamine material. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 600vac. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.