LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

4A Fast Acting Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0955997| Mfr #: BAF-4

$6.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0955997 Mfr #: BAF-4
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNBody Material: Fiberglass
Rejection / Nonrejection: NonrejectionLength: 1-1/2"
Indicating / Nonindicating: NonindicatingItem: Fast Acting Midget Fuse
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 4AStandards: CE, UL Listed, CSA
Element: SingleSeries: BAF
Fuse Holder Code: DFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Body Style: CylindricalFuse Voltage Rating: 250VAC
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 4A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and baf series. It has a single element. It is a nonindicating fast acting midget fuse. As far as size goes, it is 13/32" in diameter. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The voltage rating is 250vac. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.