Fast Acting Midget Fuse, Amps 4, KTK

BUSSMANN| Zoro #: G0553804| Mfr #: KTK-4

$17.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Series: KTK
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Diameter: 13/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0553804 Mfr #: KTK-4
Series: KTKFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Diameter: 13/32"Body Style: Cylindrical
Fuse Interrupt Rating: 100kA at 600VACGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Holder Code: D
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Standards: CE, UL Listed, CSAFuse Amps: 4A
Rejection / Nonrejection: NonrejectionClass: Midget
Item: Fast Acting Midget FuseElement: Single
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 4A Fuse Amps, Nonindicating, KTK Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK, Standards CE, UL Listed, CSA

Product Reviews