WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fast Acting Midget Fuse, Amps 40, KTK

BUSSMANN| Zoro #: G0942663| Mfr #: KTK-40

$21.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Series: KTK
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Fuse Interrupt Rating: 100kA at 600VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0942663 Mfr #: KTK-40
Series: KTKFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Fuse Interrupt Rating: 100kA at 600VACDiameter: 13/32"
Body Style: CylindricalGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VACLength: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Standards: CE, UL Listed, CSAFuse Amps: 40A
Rejection / Nonrejection: NonrejectionClass: Midget
Item: Fast Acting Midget FuseElement: Single
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 40A Fuse Amps, Nonindicating, KTK Series, 600VAC Fuse Voltage Rating, Class Midget, Single Element, Body Material Melamine, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 600VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK, Standards CE, UL Listed, CSA

Product Reviews