4/10A Fast Acting Fiberglass Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G0472367| Mfr #: BBS-4/10

$5.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472367 Mfr #: BBS-4/10
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSFuse Interrupt Rating: 10kA at 600VAC
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Series: BBSIn Line Fuseholder: D
Fuse Holder Code: DBody Style: Cylindrical
Body Material: FiberglassFuse Voltage Rating: 600VAC
Length: 1-3/8"Rejection / Nonrejection: Nonrejection
Item: Fast Acting Midget FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 4/10ADiameter: 13/32"
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 4/10A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA
Save 15%. Sign up for Z-mail.