5A Fast Acting Cylindrical Midget Fuse 32VAC

BUSSMANN| Zoro #: G0761144| Mfr #: AGU-5

$2.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761144 Mfr #: AGU-5
Country of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 5A Fuse Amps, Nonindicating, AGU Series, Class Midget, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GGU, Standards CE

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.