20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5A Fast Acting Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G2203765| Mfr #: BAF-5

$3.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203765 Mfr #: BAF-5
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNSeries: BAF
Fuse Holder Code: DFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Body Style: CylindricalFuse Voltage Rating: 250VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseIn Line Fuseholder: D
Diameter: 13/32"Fuse Amps: 5A
Standards: CE, UL Listed, CSAElement: Single
Country of Origin (subject to change): Mexico

Product Description

Use a fast acting midget fuse from Bussmann to increase efficiency with your electrical system. You're sure to love this fast acting midget fuse's features, which include 5A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and baf series. It has a single element. The voltage rating is 250vac. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The body is made of fiberglass material. As far as size goes, it is 13/32" in diameter. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA.
Save 15%. Sign up for Z-mail.