5A Fast Acting Midget Fuse 600VAC/DC

BUSSMANN| Zoro #: G0577071| Mfr #: KLM-5

$28.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577071 Mfr #: KLM-5
Element: SingleDiameter: 13/32"
Series: KLMFuse Amps: 5A
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/DCLength: 1-1/2"
Fuse Interrupt Rating: 100kA at 600VAC, 50kA at 600VDCIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fast Acting Midget Fuse
Functionally Equal To: Mersen/Ferraz Shawmut A5Y-2Rejection / Nonrejection: Nonrejection
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 5A fuse amps, an interrupt rating of 100kA at 600VAC, 50kA at 600VDC, and klm series. The voltage rating is 600vac/dc. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut A5Y-2, you'll thoroughly enjoy its use. The body is made of melamine material. It has a single element. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.