50A Fast Acting Melamine Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G2026376| Mfr #: KTK-50

$17.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026376 Mfr #: KTK-50
Fuse Interrupt Rating: 100kA at 600VACStandards: CE, UL Listed, CSA
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKClass: Midget
Body Style: CylindricalBody Material: Melamine
Fuse Voltage Rating: 600VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 50A
Diameter: 13/32"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: KTK
Country of Origin (subject to change): Mexico

Product Description

A fast acting midget fuse from Bussmann is the most essential fuse for both commercial and industrial needs. You're sure to love this fast acting midget fuse's features, which include 50A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It has a single element. It is a nonindicating fast acting midget fuse. When it comes to product classification, this item can be grouped as Midget. The body is made of melamine material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.