JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

6-1/4A Fast Acting Fiberglass Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G0653046| Mfr #: BAF-6-1/4

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653046 Mfr #: BAF-6-1/4
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACStandards: CE, UL Listed, CSA
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNBody Style: Cylindrical
Body Material: FiberglassFuse Voltage Rating: 250VAC
Length: 1-1/2"Rejection / Nonrejection: Nonrejection
Item: Fast Acting Midget FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 6-1/4ADiameter: 13/32"
Element: SingleSeries: BAF
In Line Fuseholder: DFuse Holder Code: D
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 6-1/4A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and baf series. As far as size goes, it is 13/32" in diameter. It has a single element. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The body is made of fiberglass material. The voltage rating is 250vac. It is a nonindicating fast acting midget fuse. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.