JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

6A Fast Acting Cylindrical Fiberglass Midget Fuse 250VAC

EATON BUSSMANN| Zoro #: G2327561| Mfr #: BAF-6

$3.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327561 Mfr #: BAF-6
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACStandards: CE, UL Listed, CSA
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNFuse Holder Code: D
Body Style: CylindricalBody Material: Fiberglass
Fuse Voltage Rating: 250VACLength: 1-1/2"
Rejection / Nonrejection: NonrejectionItem: Fast Acting Midget Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 6A
Diameter: 13/32"Element: Single
Series: BAFIn Line Fuseholder: D
Country of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 6A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and baf series. The voltage rating is 250vac. As far as size goes, it is 13/32" in diameter. It has a single element. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The body is made of fiberglass material. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.