6A Fast Acting Cylindrical Midget Fuse 600VAC

BUSSMANN| Zoro #: G0373152| Mfr #: 1CT14

$9.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373152 Mfr #: 1CT14
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSDiameter: 13/32"
Fuse Amps: 6AStandards: CE, UL Listed, CSA
Element: SingleSeries: BBS
Fuse Holder Code: DFuse Interrupt Rating: 10kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: FiberglassRejection / Nonrejection: Nonrejection
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DCountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 6A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.