6/10A Fast Acting Midget Fuse 600VAC

EATON BUSSMANN| Zoro #: G2307961| Mfr #: BBS-6/10

$5.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2307961 Mfr #: BBS-6/10
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BBS
Standards: CE, UL Listed, CSAGreen Environmental Attribute: RoHS Compliant
Length: 1-3/8"Indicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fast Acting Midget Fuse
Functionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLSRejection / Nonrejection: Nonrejection
Fuse Holder Code: DBody Style: Cylindrical
Fuse Voltage Rating: 600VACFuse Amps: 6/10A
Fuse Interrupt Rating: 10kA at 600VACCountry of Origin (subject to change): Mexico

Product Description

Fast Acting Midget Fuse, 6/10A Fuse Amps, Nonindicating, BBS Series, 600VAC Fuse Voltage Rating, Class Low Voltage Supplementary, Single Element, Body Material Fiberglass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 600VAC, Length 1-3/8 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS, Standards CE, UL Listed, CSA

Product Reviews

Save 15%. Sign up for Z-mail.