6/10A Fast Acting Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G0482824| Mfr #: KTK-6/10

$19.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482824 Mfr #: KTK-6/10
Element: SingleDiameter: 13/32"
Series: KTKStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Rejection / Nonrejection: NonrejectionClass: Midget
Body Style: CylindricalFuse Amps: 6/10A
Country of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 6/10A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. The voltage rating is 600vac. As far as size goes, it is 13/32" in diameter. It is a nonindicating fast acting midget fuse. It has a single element. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as Midget. The body is made of melamine material. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.