LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7A Fast Acting Cylindrical Fiberglass Midget Fuse 250VAC

BUSSMANN| Zoro #: G0804002| Mfr #: BAF-7

$5.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0804002 Mfr #: BAF-7
Item: Fast Acting Midget FuseBody Material: Fiberglass
Diameter: 13/32"Fuse Holder Code: D
Functionally Equal To: Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLNBody Style: Cylindrical
Fuse Voltage Rating: 250VACStandards: CE, UL Listed, CSA
Element: SingleSeries: BAF
Rejection / Nonrejection: NonrejectionIndicating / Nonindicating: Nonindicating
In Line Fuseholder: DLength: 1-1/2"
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Amps: 7A
Country of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 7A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and baf series. It is a nonindicating fast acting midget fuse. Functionally equal to Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN, you'll thoroughly enjoy its use. The voltage rating is 250vac. The body is made of fiberglass material. It has a single element. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.