7A Fast Acting Cylindrical Midget Fuse 250VAC

BUSSMANN| Zoro #: G1169761| Mfr #: BBS-7

$5.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169761 Mfr #: BBS-7
In Line Fuseholder: DElement: Single
Diameter: 13/32"Series: BBS
Standards: CE, UL Listed, CSALength: 1-3/8"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut SBS, Littelfuse BLS
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalFuse Interrupt Rating: 10kA at 250VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 7ACountry of Origin (subject to change): Mexico

Product Description

These fast acting midget fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. You're sure to love this fast acting midget fuse's features, which include 7A fuse amps, an interrupt rating of 10kA at 250VAC, and bbs series. Functionally equal to Mersen/Ferraz Shawmut SBS, Littelfuse BLS, you'll thoroughly enjoy its use. The body is made of fiberglass material. It is a nonindicating fast acting midget fuse. It has a single element. As far as size goes, it is 13/32" in diameter. The voltage rating is 250vac. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.