7A Fast Acting Cylindrical Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G0927455| Mfr #: KTK-7

$19.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927455 Mfr #: KTK-7
Element: SingleDiameter: 13/32"
Series: KTKStandards: CE, UL Listed, CSA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 600VAC
Length: 1-1/2"Fuse Interrupt Rating: 100kA at 600VAC
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: Fast Acting Midget FuseFunctionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLK
Rejection / Nonrejection: NonrejectionClass: Midget
Body Style: CylindricalFuse Holder Code: D
In Line Fuseholder: DFuse Amps: 7A
Country of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fast acting midget fuse from Bussmann. You're sure to love this fast acting midget fuse's features, which include 7A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. It is a nonindicating fast acting midget fuse. The voltage rating is 600vac. The body is made of melamine material. When it comes to product classification, this item can be grouped as Midget. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. It has a single element. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.