LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

8A Fast Acting Cylindrical Melamine Midget Fuse 600VAC

BUSSMANN| Zoro #: G1133921| Mfr #: KTK-8

$17.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133921 Mfr #: KTK-8
Functionally Equal To: Mersen/Ferraz Shawmut ATM, Littelfuse KLKFuse Holder Code: D
Class: MidgetFuse Interrupt Rating: 100kA at 600VAC
Body Style: CylindricalFuse Voltage Rating: 600VAC
Body Material: MelamineRejection / Nonrejection: Nonrejection
Length: 1-1/2"Indicating / Nonindicating: Nonindicating
Item: Fast Acting Midget FuseGreen Environmental Attribute: RoHS Compliant
In Line Fuseholder: DDiameter: 13/32"
Fuse Amps: 8AStandards: CE, UL Listed, CSA
Element: SingleSeries: KTK
Country of Origin (subject to change): Mexico

Product Description

These fast acting midget fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. You're sure to love this fast acting midget fuse's features, which include 8A fuse amps, an interrupt rating of 100kA at 600VAC, and ktk series. It has a single element. It is a nonindicating fast acting midget fuse. When it comes to product classification, this item can be grouped as Midget. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut ATM, Littelfuse KLK, you'll thoroughly enjoy its use. The body is made of melamine material. As far as size goes, it is 13/32" in diameter. Standards include: CE, UL Listed, CSA. This fast acting midget fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.