KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flasher, 20A, 3 Terminals, 12VDC

BUSSMANN| Zoro #: G1343711| Mfr #: NO. 233

$11.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: 12
Item: Flasher
Type: Variable Load
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343711 Mfr #: NO. 233
Voltage Rating: 12Item: Flasher
Type: Variable LoadNumber of Terminals: 3
Flash Rate Per Minute: 1 to10Country of Origin (subject to change): Taiwan, Province of China

Description

Flasher, Variable Load, Number of Terminals 3, 12 Voltage, 20 Amps, Number of Lamps Unit will Flash 1-10

Reviews