SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flasher, 20A, 3 Terminals, 24VDC

BUSSMANN| Zoro #: G2208997| Mfr #: NO. 234

$12.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Terminals: 3Type: Variable LoadVoltage Rating: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208997 Mfr #: NO. 234
Number of Terminals: 3Type: Variable Load
Voltage Rating: 24Item: Flasher
Flash Rate Per Minute: 1 to10Country of Origin (subject to change): Taiwan, Province of China

Description

Flasher, Variable Load, Number of Terminals 3, 24 Voltage, 20 Amps, Number of Lamps Unit will Flash 1-10

Reviews