DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flasher, 25A, 3 Terminals, 12VDC

BUSSMANN| Zoro #: G1839467| Mfr #: No.850

$18.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Terminals: 3
Item: Flasher
Voltage Rating: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839467 Mfr #: No.850
Number of Terminals: 3Item: Flasher
Voltage Rating: 12Type: Variable Load
Country of Origin (subject to change): United States

Description

Flasher, Variable Load, Number of Terminals 3, 12 Voltage, 25 Amps, Number of Lamps Unit will Flash 10HZ/5TS

Reviews