1-1/2A Fast Acting Fuse 5PK 250VAC/125VDC

BUSSMANN| Zoro #: G1026532| Mfr #: ABC-1-1/2-R

$4.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026532 Mfr #: ABC-1-1/2-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: ABC
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC/125VDC
Length: 1-1/4"Fuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GAB, Littelfuse 314
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC/DC
Standards: UL 248-14 Guide JDYX, CSA Certification Class 1422-01Fuse Amps: 1-1/2A
Country of Origin (subject to change): Taiwan

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With fast acting fuse speed, 1-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC/DC, and abc series, this fuse is a must-have. The body is made of ceramic material. The voltage rating is 250vac/125vdc. Functionally equal to Mersen/Ferraz Shawmut GAB, Littelfuse 314, you'll thoroughly enjoy its use. It has a single element. It is a nonindicating fuse. As far as size goes, it is 1/4" in diameter. It comes in a quantity of 5. Standards include: UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.