20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1-1/2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1236462| Mfr #: AGC-1-1/2-R

$4.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1236462 Mfr #: AGC-1-1/2-R
Fuse Holder Code: GSeries: AGC
Item: FuseIndicating / Nonindicating: Nonindicating
In Line Fuseholder: GBody Style: Cylindrical
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Length: 1-1/4"
Diameter: 1/4"Element: Single
Body Material: GlassRejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Fuse Amps: 1-1/2AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 1-1/2A Fuse Amps, Nonindicating, AGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5
Save 15%. Sign up for Z-mail.