1-1/2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

EATON BUSSMANN| Zoro #: G2220023| Mfr #: AGX-1-1/2

$6.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220023 Mfr #: AGX-1-1/2
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361, 362Body Style: Cylindrical
Fuse Speed: Fast ActingBody Material: Glass
Fuse Voltage Rating: 250VACLength: 1"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Amps: 1-1/2A
Diameter: 1/4"Element: Single
Green Environmental Attribute: RoHS CompliantSeries: AGX
In Line Fuseholder: YFuse Holder Code: Y
Country of Origin (subject to change): Taiwan

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 1-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and agx series, this fuse is a must-have. It has a single element. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGX, Littelfuse 361,362, you'll thoroughly enjoy its use. The voltage rating is 250vac. Includes a quantity of 5. It is a nonindicating fuse. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.