LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/2A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1309725| Mfr #: FNQ-R-1-1/2

$19.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309725 Mfr #: FNQ-R-1-1/2
Element: DualLength: 1-1/2"
Item: FuseBody Material: Melamine
Body Style: CylindricalIndicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayDiameter: 13/32"
Class: CCRejection / Nonrejection: Rejection
Fuse Holder Code: D/WIn Line Fuseholder: D/W
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Fuse Interrupt Rating: 200kA at 600VACFuse Voltage Rating: 600VAC
Series: FNQ-RFuse Amps: 1-1/2A
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 1-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. It has a dual element. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as CC. It is a nonindicating fuse. As far as size goes, it is 13/32" in diameter. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.