1-1/2A Fast Acting Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G1769661| Mfr #: KTK-R-1-1/2

$15.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1769661 Mfr #: KTK-R-1-1/2
Rejection / Nonrejection: RejectionLength: 1-1/2"
Class: CCDiameter: 13/32"
Indicating / Nonindicating: NonindicatingIn Line Fuseholder: D/W
Fuse Holder Code: D/WBody Material: Melamine
Body Style: CylindricalItem: Fuse
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02Functionally Equal To: Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
Fuse Interrupt Rating: 200kA at 600VACFuse Speed: Fast Acting
Fuse Voltage Rating: 600VACGreen Environmental Attribute: RoHS Compliant
Series: KTK-RFuse Amps: 1-1/2A
Element: SingleCountry of Origin (subject to change): Mexico

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 1-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, and ktk-r series, this fuse is a must-have. It has a single element. The body is made of melamine material. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as CC. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-02. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.