Fuse, 1-1/2A, ClassK5, NON, 250V

BUSSMANN| Zoro #: G2047534| Mfr #: NON-1-1/2

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 2"
Fuse Speed: Fast Acting
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2047534 Mfr #: NON-1-1/2
Length: 2"Fuse Speed: Fast Acting
Fuse Interrupt Rating: 50kA at 250VAC, 50kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Functionally Equal To: Mersen/Ferraz Shawmut OTSeries: NON
Class: K5Body Material: Melamine
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Renewable / Nonrenewable: NonrenewableStandards: CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
Element: SingleRejection / Nonrejection: Nonrejection
Diameter: 9/16"Item: Fuse
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, Fuse Amps 1-1/2A, Renewable / Nonrenewable Nonrenewable, Indicating / Nonindicating Nonindicating, Series NON, 250VAC/125VDC Fuse Voltage Rating, Class K5, Fast Acting, Element Single, Body Material Melamine, Rejection / Nonrejection Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 50kA at 250VAC, 50kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut OT

Product Reviews