1-1/2A Fast Acting Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G1717527| Mfr #: GLQ-1-1/2

$2.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717527 Mfr #: GLQ-1-1/2
Indicating / Nonindicating: NonindicatingStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Diameter: 5/8"Fuse Voltage Rating: 300VAC
Rejection / Nonrejection: RejectionFuse Speed: Fast Acting
Body Style: CylindricalItem: Fuse
Body Material: GlassElement: Single
Length: 2-1/4"Series: GLQ
In Line Fuseholder: 1CW02Fuse Interrupt Rating: 10kA at 300VAC
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-1/2A Fuse Amps, Nonindicating, GLQ Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 300VAC, Length 2-1/4 In., Diameter 5/8 In., Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.