Eaton Bussmann
Fuse, 1-1/2A, Not Rated
Mfr # GLR-1-1/2
Zoro # G0375995
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLR
- Speed Fast-Acting
- Amps 1.5A
- AC Voltage Rating 300V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 100mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-100-R
- EATON BUSSMANN Fuse, 1A, Not Rated S500-1-R
- EATON BUSSMANN Fuse, Fast Acting, 2A, AGX Series, 250V AC, Not Rated, 1" L x 1/4" dia AGX-2
- EATON BUSSMANN Fuse, 500mA, Not Rated S500-500-R
- EATON BUSSMANN Fuse, 160mA, Not Rated S500-160-R
- EATON BUSSMANN Fuse, Fast Acting, 160mA, GDB Series, 250V AC, Not Rated, 20mm L x 5mm dia GDB-160MA
- EATON BUSSMANN 2PK 2A GMA Glass Fuse BP/GMA-2A
- EATON BUSSMANN 2PK 6A MDL Glass Fuse BP/MDL-6
- EATON BUSSMANN Bussmann 30 amps SFE Clear Glass Tube Fuse 6 pk, 6PK BP/SFE-AH6-RP
- EATON BUSSMANN Fuse, 1/2A, Not Rated AGC-1/2-R
- EATON BUSSMANN Fuse, Fast Acting, 1-1/4A, AGC Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia AGC-1-1/4-R
- Eaton Bussmann Glass Fuses