JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/2A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0883303| Mfr #: GMA-1.5-R

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0883303 Mfr #: GMA-1.5-R
Body Material: GlassSeries: GMA
Diameter: 5mmLength: 20mm
Body Style: CylindricalFuse Speed: Fast Acting
Fuse Holder Code: EIn Line Fuseholder: E
Item: FuseIndicating / Nonindicating: Indicating
Element: SingleGreen Environmental Attribute: RoHS Compliant
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Mersen/Ferraz Shawmut GGM, Littelfuse 235
Standards: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE ApprovalFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACFuse Amps: 1-1/2A
Country of Origin (subject to change): China

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With fast acting fuse speed, 1-1/2A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gma series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GGM, Littelfuse 235, you'll thoroughly enjoy its use. It has a single element. The body is made of glass material. The voltage rating is 250vac. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. It is an indicating fuse. Standards include: CE, UL Guide JDYX, File E19180, CSA Certification Class 1422-01, File 53787, PSE Approval. This fuse also meets the following environmental guidelines: RoHS Compliant.
Save 15%. Sign up for Z-mail.