1-1/2A Time Delay Cylindrical Fuse 250VAC

EATON BUSSMANN| Zoro #: G0987655| Mfr #: FNA-1-1/2

$16.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987655 Mfr #: FNA-1-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNA
Standards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: IndicatingBody Material: Fiberglass
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Rejection / Nonrejection: NonrejectionClass: Supplemental
Fuse Holder Code: DBody Style: Cylindrical
Fuse Interrupt Rating: 10kA at 125VACFuse Voltage Rating: 250VAC
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-1/2A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.