20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/2A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1477025| Mfr #: MDQ-1-1/2

$14.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477025 Mfr #: MDQ-1-1/2
In Line Fuseholder: GElement: Dual
Diameter: 1/4"Series: MDQ
Standards: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01Length: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Fuse Holder Code: GBody Style: Cylindrical
Fuse Interrupt Rating: 100A at 250VACFuse Voltage Rating: 250VAC
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 1-1/2A fuse amps, an interrupt rating of 100A at 250VAC, and mdq series, this fuse is a must-have. It has a dual element. The voltage rating is 250vac. It is a nonindicating fuse. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann MDL, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX2, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.