1-1/2A Time Delay Midget Fuse 250VAC

BUSSMANN| Zoro #: G2003014| Mfr #: FNM-1-1/2

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003014 Mfr #: FNM-1-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TRM, Littelfuse FLMFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACIndicating / Nonindicating: Nonindicating
Series: FNMClass: Midget
Fuse Amps: 1-1/2ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-1/2A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut TRM, Littelfuse FLM, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.