1-1/2A Time Delay Midget Fuse 500VAC

BUSSMANN| Zoro #: G1575052| Mfr #: FNQ-1-1/2

$17.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575052 Mfr #: FNQ-1-1/2
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Length: 1-1/2"
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: NonrejectionFuse Holder Code: D
Body Style: CylindricalStandards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut GFNClass: Midget
Fuse Amps: 1-1/2AGreen Environmental Attribute: RoHS Compliant
Fuse Interrupt Rating: 10kA at 500VACFuse Voltage Rating: 500VAC
Indicating / Nonindicating: NonindicatingSeries: FNQ
Country of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. You're sure to love this fuse's features, which include 1-1/2A fuse amps, an interrupt rating of 10kA at 500VAC, and fnq series. As far as size goes, it is 13/32" in diameter. Functionally equal to Mersen/Ferraz Shawmut GFN, you'll thoroughly enjoy its use. It has a dual element. The voltage rating is 500vac. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as Midget. The body is made of fiberglass material. Standards include: CE, UL-248-14 Guide JDYX, CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.