LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/4A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0281172| Mfr #: AGC-1-1/4-R

$4.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281172 Mfr #: AGC-1-1/4-R
Functionally Equal To: Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312Rejection / Nonrejection: Nonrejection
Fuse Speed: Fast ActingItem: Fuse
Diameter: 1/4"Fuse Holder Code: G
Length: 1-1/4"In Line Fuseholder: G
Body Material: GlassBody Style: Cylindrical
Indicating / Nonindicating: NonindicatingElement: Single
Series: AGCStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 1-1/4AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Country of Origin (subject to change): Taiwan

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With fast acting fuse speed, 1-1/4A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and agc series, this fuse is a must-have. It has a single element. It is a nonindicating fuse. This comes in a quantity of 5. Functionally equal to Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311,312, you'll thoroughly enjoy its use. As far as size goes, it is 1/4" in diameter. The voltage rating is 250vac. The body is made of glass material. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.