JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/4A Fast Acting Cylindrical Ceramic Fuse 250VAC 5PK

BUSSMANN| Zoro #: G0423026| Mfr #: GDA-1.25A

$14.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423026 Mfr #: GDA-1.25A
Body Style: CylindricalFuse Interrupt Rating: 1.5kA at 250VAC
Indicating / Nonindicating: NonindicatingDiameter: 5mm
Series: GDAFuse Holder Code: E
Body Material: CeramicStandards: CE, UL Guide JDYX2 File E19180, SEMKO File 413779, File 512433, CCC File 2005010207155691, UR
Item: FuseFuse Voltage Rating: 250VAC
Fuse Amps: 1-1/4AFunctionally Equal To: Mersen/Ferraz Shawmut GSD, Littelfuse 216
Rejection / Nonrejection: NonrejectionElement: Single
Length: 20mmIn Line Fuseholder: E
Fuse Speed: Fast ActingCountry of Origin (subject to change): China

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With fast acting fuse speed, 1-1/4A fuse amps, an interrupt rating of 1.5kA at 250VAC, and gda series, this fuse is a must-have. The voltage rating is 250vac. It has a single element. As far as size goes, it is 5mm in diameter. It comes in a quantity of 5. The body is made of ceramic material. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut GSD, Littelfuse 216, you'll thoroughly enjoy its use. Standards include: CE, UL Guide JDYX2 File E19180, SEMKO File 413779, File 512433, CCC File 2005010207155691, UR.

Product Reviews

Save 15%. Sign up for Z-mail.