1-1/4A Fast Acting Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1133474| Mfr #: GDB-1.25A

$14.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1133474 Mfr #: GDB-1.25A
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: GDB
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Fast ActingIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Fuse Interrupt Rating: 35A at 250VACFunctionally Equal To: Mersen/Ferraz Shawmut GSB, Littelfuse 217
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Body Style: CylindricalStandards: CE, UL Guide JDYX2
Fuse Amps: 1-1/4ACountry of Origin (subject to change): China

Product Description

Fuse, 1-1/4A Fuse Amps, Indicating, GDB Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards CE, UL Guide JDYX2, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.