20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/4A Time Delay Cylindrical Glass Fuse 250VAC 5PK

BUSSMANN| Zoro #: G1201837| Mfr #: GMD-1.25-R

$14.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201837 Mfr #: GMD-1.25-R
Element: SingleDiameter: 5mm
Series: GMDGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut GSC, Littelfuse 239Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 100A at 250VAC, 10kA at 125VACFuse Holder Code: E
In Line Fuseholder: EFuse Amps: 1-1/4A
Country of Origin (subject to change): China

Product Description

These fuse from Bussmann can help protect your equipment and home whenever an overload current occurs. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 100A at 250VAC, 10kA at 125VAC, and gmd series, this fuse is a must-have. It has a single element. Functionally equal to Mersen/Ferraz Shawmut GSC, Littelfuse 239, you'll thoroughly enjoy its use. The body is made of glass material. This comes in a quantity of 5. As far as size goes, it is 5mm in diameter. The voltage rating is 250vac. It is an indicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.