1-1/4A Time Delay Cylindrical Glass Fuse 300VAC

BUSSMANN| Zoro #: G1080414| Mfr #: GMF-1-1/4

$11.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Single
Fuse Amps: 1-1/4A
In Line Fuseholder: 1CW08
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1080414 Mfr #: GMF-1-1/4
Fuse Voltage Rating: 300VACStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Body Material: GlassItem: Fuse
Element: SingleIndicating / Nonindicating: Nonindicating
Series: GMFFuse Speed: Time Delay
Body Style: CylindricalIn Line Fuseholder: 1CW08
Diameter: 5/8"Length: 2-1/4"
Fuse Interrupt Rating: 10kA at 300VACRejection / Nonrejection: Nonrejection
Fuse Amps: 1-1/4ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 10kA at 300VAC, and gmf series, this fuse is a must-have. It has a single element. The voltage rating is 300vac. As far as size goes, it is 5/8" in diameter. The body is made of glass material. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01.

Product Reviews