Fuse, 1-1/4A, Indicating, FNA, 250VAC

BUSSMANN| Zoro #: G1925786| Mfr #: FNA-1-1/4

$20.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Series: FNA
Functionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1925786 Mfr #: FNA-1-1/4
Series: FNAFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 125VACDiameter: 13/32"
Body Style: CylindricalIn Line Fuseholder: D
Fuse Voltage Rating: 250VACLength: 1-1/2"
Fuse Holder Code: DIndicating / Nonindicating: Indicating
Body Material: FiberglassStandards: CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Fuse Amps: 1-1/4ARejection / Nonrejection: Nonrejection
Class: SupplementalElement: Dual
Country of Origin (subject to change): Mexico

Product Description

Fuse, 1-1/4A Fuse Amps, Indicating, FNA Series, 250VAC Fuse Voltage Rating, Class Supplemental, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01

Product Reviews