1-1/4A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G1961793| Mfr #: MDA-1-1/4-R

$29.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961793 Mfr #: MDA-1-1/4-R
In Line Fuseholder: GElement: Single
Diameter: 1/4"Series: MDA
Green Environmental Attribute: RoHS CompliantFuse Voltage Rating: 250VAC
Length: 1-1/4"Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Ceramic
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut GSA, Littelfuse 326
Rejection / Nonrejection: NonrejectionFuse Holder Code: G
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 1-1/4A
Country of Origin (subject to change): Taiwan

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 35A at 250VAC, and mda series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut GSA, Littelfuse 326, you'll thoroughly enjoy its use. It comes in a quantity of 5. It has a single element. The voltage rating is 250vac. The body is made of ceramic material. As far as size goes, it is 1/4" in diameter. It is a nonindicating fuse. Standards include: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.