1-1/4A Time Delay Cylindrical Fuse 5PK 250VAC

BUSSMANN| Zoro #: G2374741| Mfr #: MDL-1-1/4-R

$11.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374741 Mfr #: MDL-1-1/4-R
Element: SingleDiameter: 1/4"
Series: MDLLength: 1-1/4"
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315Rejection / Nonrejection: Nonrejection
Body Style: CylindricalStandards: CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Fuse Amps: 1-1/4AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Fuse Holder Code: GIn Line Fuseholder: G
Country of Origin (subject to change): Taiwan

Product Description

Fuse, 1-1/4A Fuse Amps, Indicating, MDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDL, GDV, Littelfuse 313, 315, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.