1-1/4A Time Delay Midget Fuse 250VAC

BUSSMANN| Zoro #: G1696423| Mfr #: FNM-1-1/4

$8.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696423 Mfr #: FNM-1-1/4
In Line Fuseholder: DElement: Dual
Diameter: 13/32"Series: FNM
Standards: CE, UL-248-14 Guide JDYX, CSA Class 1422-01Length: 1-1/2"
Indicating / Nonindicating: NonindicatingBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Nonrejection
Class: MidgetFuse Holder Code: D
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Amps: 1-1/4AFuse Interrupt Rating: 100A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACCountry of Origin (subject to change): Mexico

Product Description

Fuse, 1-1/4A Fuse Amps, Nonindicating, FNM Series, 250VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Fiberglass, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 100A at 250VAC, 10kA at 125VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.