1-1/4A Time Delay Ceramic Branch Circuit Fuse 125VAC 4PK

BUSSMANN| Zoro #: G0832982| Mfr #: S-1-1/4

$58.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832982 Mfr #: S-1-1/4
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: CeramicRejection / Nonrejection: Rejection
Body Style: Screw-In (Type S)Functionally Equal To: Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO
Item: FuseFuse Interrupt Rating: 10kA at 125VAC
Element: DualSeries: S
Fuse Voltage Rating: 125VACStandards: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787
Fuse Amps: 1-1/4ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 10kA at 125VAC, and s series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO, you'll thoroughly enjoy its use. It is an indicating fuse. It comes in a quantity of 4. The voltage rating is 125vac. It has a dual element. The body is made of ceramic material. Standards include: CE, UL 248-11 Guide JFHR, File E56412, CSA Class 1423-01, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.