Fuse, 1-1/4A, S500, 250VAC, PK5

BUSSMANN| Zoro #: G0791524| Mfr #: S500-1.25-R

$9.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fuse
Functionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217
Fuse Amps: 1-1/4A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0791524 Mfr #: S500-1.25-R
Item: FuseFunctionally Equal To: Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217
Fuse Amps: 1-1/4AGreen Environmental Attribute: RoHS Compliant
Element: SingleDiameter: 5mm
Indicating / Nonindicating: IndicatingFuse Speed: Fast Acting
In Line Fuseholder: EFuse Interrupt Rating: 35A at 250VAC
Rejection / Nonrejection: NonrejectionFuse Holder Code: E
Series: S500Body Material: Glass
Standards: CE, UL Guide JDYX2, CSA CertificationBody Style: Cylindrical
Length: 20mmFuse Voltage Rating: 250VAC
Country of Origin (subject to change): China

Product Description

Fuse, 1-1/4A Fuse Amps, Indicating, S500 Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217, Standards CE, UL Guide JDYX2, CSA Certification, Package Quantity 5

Product Reviews