1-1/4A Time Delay Cylindrical Fuse 5PK 250VAC

EATON BUSSMANN| Zoro #: G1593715| Mfr #: S506-1.25-R

$14.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593715 Mfr #: S506-1.25-R
In Line Fuseholder: EElement: Single
Diameter: 5mmSeries: S506
Standards: cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005Green Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 250VACLength: 20mm
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: GlassItem: Fuse
Functionally Equal To: Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218Rejection / Nonrejection: Nonrejection
Fuse Holder Code: EBody Style: Cylindrical
Fuse Interrupt Rating: 35A at 250VACFuse Amps: 1-1/4A
Country of Origin (subject to change): China

Product Description

Fuse, 1-1/4A Fuse Amps, Indicating, S506 Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 35A at 250VAC, Length 20mm, Diameter 5mm, Functionally Equal To Bussmann GDC, Mersen/Ferraz Shawmut GDG, Littelfuse 218, Standards cURus Recognition Guide JDYX2/JDYX8, IMQ, MITI/JET1641-31003-1005, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.