1-1/8A Time Delay Melamine Class CC Fuse 600VAC

BUSSMANN| Zoro #: G0960976| Mfr #: FNQ-R-1-1/8

$30.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960976 Mfr #: FNQ-R-1-1/8
In Line Fuseholder: D/WItem: Fuse
Class: CCElement: Dual
Fuse Holder Code: D/WBody Material: Melamine
Indicating / Nonindicating: NonindicatingBody Style: Cylindrical
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
Standards: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01Length: 1-1/2"
Fuse Speed: Time DelaySeries: FNQ-R
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"
Fuse Interrupt Rating: 200kA at 600VACFuse Voltage Rating: 600VAC
Fuse Amps: 1-1/8ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 1-1/8A fuse amps, an interrupt rating of 200kA at 600VAC, and fnq-r series, this fuse is a must-have. The voltage rating is 600vac. Functionally equal to Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR, you'll thoroughly enjoy its use. The body is made of melamine material. It has a dual element. When it comes to product classification, this item can be grouped as CC. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. Standards include: CE/UL-248-4 Guide JDDZ/CSA Class 1422-01. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews